Shop All Transceivers
Black Box
3G-Sdi/Hd-Sdi To Hdmi Converter
Mfr # VSC-SDI-HDMI
Zoro # G2412756
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SDI Signaling Resolutions Supported SMTPE 424M: 3G-SDI 1080p at 50/59.94/60 Hz (4:2:2); SMPTE 292M, 296M: HD-SDI 720p at 50/59.94/60 Hz, 1080i at 50/59.94/60 Hz, 1080p at 23.98/24/25/29.97/30 Hz; SMPTE 259M: SD-SDI NTSC 525 at 59.94 Hz, PAL 625 at 50 Hz
- Dimensions 1.2 in x 3.1 in x 3.3 in
- Power Consumption 3 W
- SDI Speeds Supported 270 Mbps, 1.4835 Gbps, 1.485 Gbps, 2.967 Gbps, 2.97 Gbps
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VSC-SDI-HDMI
- Zoro # G2412756
- UPC # 822088062400
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 1.2 in x 3.1 in x 3.3 in |
Details
SDI Signaling Resolutions Supported | SMTPE 424M: 3G-SDI 1080p at 50/59.94/60 Hz (4:2:2); SMPTE 292M, 296M: HD-SDI 720p at 50/59.94/60 Hz, 1080i at 50/59.94/60 Hz, 1080p at 23.98/24/25/29.97/30 Hz; SMPTE 259M: SD-SDI NTSC 525 at 59.94 Hz, PAL 625 at 50 Hz |
Power Consumption | 3 W |
SDI Speeds Supported | 270 Mbps, 1.4835 Gbps, 1.485 Gbps, 2.967 Gbps, 2.97 Gbps |
Frequency | 50/60 Hz |
SDI Standards Supported | 3G-SDI, HD-SDI, SD-SDI |
Amperage | Input: 0.8 A; Output: 4 A |
Item | 3G-SDI/HD-SDI to HDMI Converter |
Indicators | (2) LEDs: (1) Power, (1) Activity |
User Controls | (2) External DIP switches for audio formatting and configuration |
Connector Type | SDI Input: (1) BNC (75-ohm); Local loopout: (1) BNC (75-ohm); HDMI Output: (1) HDMI F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- DURACELL Specialty Home Medical Battery-6 (76A)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- TRIPP LITE CABLE, ADPTR, DP TO HDMI, 3 FT (TRPP582003)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Sfp/1250 Ext Diag Mm 850 Lc 550M (LFP411)
- Black Box Transceivers