Shop All HDMI Cables
Black Box
3D Hdmi Fiber Extender
Mfr # VX-HDMI-FO
Zoro # G0498597
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 1 in x 6.1 in x 3 in
- Standards CE Approval
- Voltage 100 to 240V AC
- Frequency 50/60 Hz
- Connector Type Receiver: (2) HDMI; (1) 3.5-mm IR; (1) SC; Transmitter: (2) HDMI; (1) 3.5-mm IR; (1) SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VX-HDMI-FO
- Zoro # G0498597
- UPC # 822088062776
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Dimensions | 1 in x 6.1 in x 3 in |
Details
Item | HDMI Fiber Extender |
Standards | CE Approval |
Voltage | 100 to 240V AC |
Frequency | 50/60 Hz |
Connector Type | Receiver: (2) HDMI; (1) 3.5-mm IR; (1) SC; Transmitter: (2) HDMI; (1) 3.5-mm IR; (1) SC |
Max. Data Transmission Distance | 1.6 km at 1080i; 0.8 km at 1080p |
Indicators | LEDs: (1) Power, (1) Video |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Portalac GS PX120T0SHR (MAX3974120)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- MIGHTY MAX BATTERY 12V 35AH Clubrunner Dynamis Kangaroo PowaKaddy Golf Caddy Battery (ML35-12547)
- AIPHONE Adaptor, JF Series (JBW-BA)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX Slim Line High Speed Hdmi Cable, 3 M 9 (VCS-HDMI-003M)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- BLACK BOX Hdmi To Hdmi Cable, M/M, Pvc, 1-M (3.2-F (EVHDMI01T-001M)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- PANDUIT Hdmi 2.0 Type A Female/Female Cat (NKHDMIWH)
- Black Box HDMI Cables