Shop All Fiber Optic Patch Cables
Black Box
24U Climatecab W/ M6 Rails And 8000 Btu
Mfr # C6PC70-BK-05
Zoro # G0520769
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Jacket Material - Wire and Cable PVC
- Jacket Type CM
- Impedance 100 +/-15 ohms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70-BK-05
- Zoro # G0520769
- UPC # 822088073857
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
Jacket Type | CM |
Impedance | 100 +/-15 ohms |
Connector Plating Thickness | 50 microns |
Conductor Type | Stranded |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Conductor Gauge | 24 AWG |
NEXT | (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz |
Cable Frequency | Up to 550 MHz |
PS-NEXT | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
Shielding | UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULS DC Power Supply, 100/240V AC, 48/56V DC, 50W, 1.05A, DIN Rail (ML50.105)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- ENET Enet 1M St/Lc Duplex Multimode 50/125 Om2 Or Better Orange Fiber (STLC-50-1M-ENC)
- Black Box Fiber Optic Patch Cables