Shop All Fiber Optic Patch Cables
Black Box
24U Climatecab W/ M6 Rails And 5000 Btu
Mfr # C6PC70-BK-01
Zoro # G2144656
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Connector Type - Patch Cord (1) RJ45 (Male); (1) RJ45 (Male); Snagless
- Jacket Material - Wire and Cable PVC
- NEXT (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
- Jacket Type CM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70-BK-01
- Zoro # G2144656
- UPC # 822088070900
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Details
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Connector Type - Patch Cord | (1) RJ45 (Male); (1) RJ45 (Male); Snagless |
Jacket Material - Wire and Cable | PVC |
Item | Ethernet Patch Cable |
NEXT | (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz |
Jacket Type | CM |
Cable Frequency | Up to 550 MHz |
PS-NEXT | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Impedance | 100 +/-15 ohms |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
Connector Plating Thickness | 50 microns |
Shielding | UTP |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Conductor Gauge | 24 AWG |
Conductor Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, L Class, A4BQ Series, Time Delay, 700 A, 600V AC, Nonindicating (A4BQ700)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (CCMR.500)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB443MA0)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- Black Box Fiber Optic Patch Cables