Shop All Ethernet Switches
Black Box
(20)Sfp Gigabit+(4) Combo Managed Switch
Mfr # LGB5124A-R2
Zoro # G0841000
product price: $870.99
/ea
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240V AC
- Connector Type (20) SFP; (4) Dual Media UTP/SFP
- Depth 8.3 in
- Width 17.4 in
- Standards IEEE 802.3u/x/z/ab/ad/ae/ah/ag; IEEE 802.1D/p/Q/X/s/w/AB, 1588v2; ITU-T Y.1731, G.8032v2, G.8031. Sync-E; CE; FCC Part 15 Class A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # LGB5124A-R2
- Zoro # G0841000
- UPC # 822088125648
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 8.3 in |
Width | 17.4 in |
Height | 1.7 in |
Details
Item | Ethernet Managed Switch |
Input Voltage | 100 to 240V AC |
Connector Type | (20) SFP; (4) Dual Media UTP/SFP |
Standards | IEEE 802.3u/x/z/ab/ad/ae/ah/ag; IEEE 802.1D/p/Q/X/s/w/AB, 1588v2; ITU-T Y.1731, G.8032v2, G.8031. Sync-E; CE; FCC Part 15 Class A |
Operating Humidity | 10 to 90% Relative, Noncondensing |
Storage Temperature | -4 to 158°F |
Indicators | LEDs: Each port: Link/Act/Speed; MGMT port: Link/Act/Speed; Power: PWR AC, PWR DC, SYS, ALARM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco Product K-100 150 ft. Orange Cord Storage Reel With Stand (583047)
- BATTERY CLERK AJC® MK MK ES4-6 6V 4.5Ah Sealed Lead Acid Battery (MK-ES4-6-MK-6V-4.5Ah-SLA)
- ENERGIZER Alkaline A23 12 V 0.05 Ah Electronics Battery 2 pk (A23BPZ-2)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- BRAINBOXES LTD Industrial Ethernet 8 Port Switch (SW-508)
- Black Box Ethernet Switches