Shop All Power Strips
Black Box
20 Amp Vertical Pdu 30 Outlet Metered 5-
Mfr # PDUMV30-S20-120V
Zoro # G0409076
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Amps 20 A
- Mounting Style Vertical
- Power Indicator LEDs: (1) Power; LCDs: (1) 3-Digit
- NEMA Receptacle Configuration 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PDUMV30-S20-120V
- Zoro # G0409076
- UPC # 822088112372
- Country of Origin Unknown
- Category Power Strips
Dimensions
Length | 72 in |
Details
Item | Vertical Metered PDU |
Voltage | 120V AC |
Max. Amps | 20 A |
Mounting Style | Vertical |
Power Indicator | LEDs: (1) Power; LCDs: (1) 3-Digit |
NEMA Receptacle Configuration | 5-20R |
NEMA Plug Configuration | L5-20P |
Features | Current Alarm |
Metered | Yes |
Circuit Breaker | 20 A |
Storage Temperature | 32 to 149°F |
Cord Type | 12/3C |
Outlet Location | Front |
Humidity | 0 to 90% Noncondensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Turn-Lock, 120 to 277VAC (LC2100)
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 22.5m (Q2PBPCDM)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- BLACK BOX 15 Amp Horizontal Pdu 14 Outlet 5-20R (PDUMH14-S15-120V)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- TRIPP LITE 4 Outlets 6Ft Cord 220/420 Volt (ISOBAR4/220)
- TRIPP LITE Power Strip, 7-Outlet, Black, 12ft cord (PS712B)
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- Black Box Extension Cords & Power Strips