Shop All Computer Enclosure Accessories
Black Box
2-Post Premier Aluminum Distribution Rac
Mfr # RM162A-R3
Zoro # G2153421
product price: $310.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Width 19 in
- Depth 14 in
- Interior Width 17.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # RM162A-R3
- Zoro # G2153421
- UPC # 822088113980
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 19 in |
Depth | 14 in |
Interior Width | 17.72 in |
Details
Item | Distribution Rack |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard Ipaq H6315 Battery (IPAQ H6315 BATTERY HP HEWLETT PACKARD)
- RT SALES Usb Wired Generic Ergonomic Ambidextrous Mouse (GC-MOUSE-10)
- CANON EOS 90D 32.5 SLR Cam Body Blk (3616C002)
- ACCESSORIES UNLIMITED Accessories unlimited AUMM13-B 3 ft. Mirror Mount CB Antenna Kit with 9 ft. Coax - Black (AUMM13-B)
- BLACK BOX Surface-Mount Box, Single-Gang, Office W (JPB654)
- BLACK BOX Basket Tray Section 2H X 10L X 12W Steel 3-Pack (RM784-3PK)
- BLACK BOX Dual Pdu Mounting Brackets For 24In Wide (ECPDUMK24)
- BLACK BOX 3U Flushmount Wall Bracket W/M6 Rails (RMT048-R2)
- BLACK BOX Rackmount Fiber Shelf Pull-Out Tray (JPM427A-R2)
- BLACK BOX High Density Fiber Optc Adpter Panel Sc Blue (JPM461C)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- Black Box Computer Enclosure Accessories