Shop All Fiber Optic Patch Cables
Black Box
2-M, Lc-Lc, 50-Micron, Multimode, Pvc,
Mfr # FOCMR50-002M-LCLC-OR
Zoro # G0321427
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB
- Connector Type - Patch Cord (1) LC; (1) LC
- Bandwidth Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm
- Operating Temperature -76 to 185°F
- Jacket Type OFNR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FOCMR50-002M-LCLC-OR
- Zoro # G0321427
- UPC # 822088089599
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Bandwidth | Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm |
Core Dimension | 50 µm |
Details
Standards | ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB |
Connector Type - Patch Cord | (1) LC; (1) LC |
Item | Fiber Optic Patch Cable |
Operating Temperature | -76 to 185°F |
Jacket Type | OFNR |
Transmission Speed | 1 Gbps over 600 m at 850 nm |
Cladding | 125 µm |
Attenuation | 2.6 dB/km at 850 nm; 0.6 dB/km at 1300 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW663)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 40A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/40)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 3 Pole, 240V AC (BQ3B060)
- LEVITON Receptacle, 15 A Amps, 125VAC, Single Outlet, 5-15R, Brown (5261)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Mt (CAT5EPC-006-YL)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- Black Box Fiber Optic Patch Cables