Shop All Cable Carriers
Black Box
19In Horizontal Cable Mgmt 1 U W/4 Loops
Mfr # JPM525A-R2
Zoro # G0441696
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # JPM525A-R2
- Zoro # G0441696
- UPC # 822088101932
- Country of Origin Unknown
- Category Cable Carriers
Dimensions
Length | 19 in |
Details
Item | Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- ZSI LoopClamp, Dia.2 In HoleDia.17/32 In (LVZ-32)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 5Ft (HCT25247K)
- IGUS Cable Carrier, E2 Micro E2-10, 20X38mm, 1ft (E2-10-20-038-0)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- Black Box Cable Carriers