Shop All Power Strips
Black Box
15 Amp Vertical Pdu 24 Outlet, 5-15R
Mfr # PDUBV24-S15-120V
Zoro # G0411751
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Amps 15 A
- Mounting Style Vertical
- Power Indicator LEDs: (1) Power
- NEMA Receptacle Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PDUBV24-S15-120V
- Zoro # G0411751
- Country of Origin Unknown
- Category Power Strips
Dimensions
Length | 60 in |
Details
Item | Vertical PDU |
Voltage | 120V AC |
Max. Amps | 15 A |
Mounting Style | Vertical |
Power Indicator | LEDs: (1) Power |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Metered | No |
Circuit Breaker | 15 A |
Outlet Location | Front |
Cord Type | 14/3C |
Operating Temperature | 32 to 104°F |
Humidity | 0 to 90% Noncondensing |
Storage Temperature | 32 to 149°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Black (HBL420BK)
- SQUARE D HD SWITCH FUSE PULLER KIT 30A SERIES F (FPK03)
- SCHNEIDER ELECTRIC Non-Illum Selectr Switch, Keyed, B600/Q600 (XB4BG33)
- BLACK BOX 15 Amp Horizontal Pdu 14 Outlet 5-20R (PDUMH14-S15-120V)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- EATON WIRING DEVICES Outlets Eagle Sur/Protec Multi (1176V)
- TRIPP LITE PDU Accessory, Plug-lock, C19, Blue, 100pc (PLC19BL)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- WIREMOLD Outdoor Charging, Black, 1 GFCI, 4 USB Port (XCSAL2GRU-BK)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- Black Box Power Strips