Shop All Power Strips
Black Box
15 Amp Horizontal Pdu 14 Outlet 5-20R
Mfr # PDUMH14-S15-120V
Zoro # G0328777
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 6 (Front); 8 (Rear)
- Voltage 125V AC
- Cord Length 6 ft
- Mounting Style 19 in Rackmount, EIA standard
- NEMA Receptacle Configuration 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # PDUMH14-S15-120V
- Zoro # G0328777
- UPC # 822088077176
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Height | 1.75 in |
Depth | 3.5 in |
Width | 19 in |
Details
Item | Horizontal Metered PDU |
Number of Outlets | 6 (Front); 8 (Rear) |
Voltage | 125V AC |
Mounting Style | 19 in Rackmount, EIA standard |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15P |
Hz | 50/60 Hz |
Circuit Breaker | 15 A |
Operating Temperature | 32 to 122°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 6P Secondary, 600V (16021-3)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- MARINCO 15A 125V STRAIGHT BLADE POWER INLET BLACK (150BBI.RV)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- BLACK BOX Rackmountable Power Distribution Module (PS5000-R2)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- 360 ELECTRICAL PWR STRP 360PRO 8FT 6OUT (36003)
- TRIPP LITE Tripp Lite SWIVEL6 Protect It!! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules (SWIVEL6)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- Black Box Power Strips