Shop All Building Wire
Black Box
10Feet Servswitch Dt-Series Cpu Cable
Mfr # EHN900025U-0010
Zoro # G0462039
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Connect CPU to Desktop KVM switch
- Connector A Type/Gender (1) DVI-D (Male)
- Connector B Type/Gender (1) USB Type-A
- Connector C Type/Gender (1) USB Type-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EHN900025U-0010
- Zoro # G0462039
- Country of Origin Unknown
- Category Building Wire
Details
Item | CPU Cable |
Application | Connect CPU to Desktop KVM switch |
Connector A Type/Gender | (1) DVI-D (Male) |
Connector B Type/Gender | (1) USB Type-A |
Connector C Type/Gender | (1) USB Type-B |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (5S1F)
- YORK SOURCE1 Sensor Temperature 6 Inch Lead W Term (S1-03103027000)
- HUBBELL 30A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810SW)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-3S17D8-048)
- SOUTHWIRE Cable Armored Steel 12/3 25Ft (55275021)
- SOUTHWIRE 500'BLK 6 Str BLDG Wire, 500PK (20493301)
- ROWE High Voltage Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0520-0-50)
- CAROL Hookup Wire, CSA TEW, UL 1015, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2104A.12.02)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22976501)
- SOUTHWIRE Bare Copper Grounding Wire, 10 AWG, 800 ft, None Insulation (10626002)
- UNIFIED WIRE & CABLE 12 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Black, Sold by the FT (1219BTHHN-0-2.5M)
- Black Box Building Wire