Shop All Building Wire
Black Box
10/100Bt 100Bfx Sfp Media Converter Us P
Mfr # C6PC70S-YL-01
Zoro # G0548568
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Snagless
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Jacket Material PVC
- Conductor Design Stranded
- Shielded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70S-YL-01
- Zoro # G0548568
- UPC # 822088007463
- Country of Origin Unknown
- Category Building Wire
Details
Item | Ethernet Patch Cable |
Connector Type | Snagless |
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Jacket Material | PVC |
Conductor Design | Stranded |
Shielded | Yes |
Wire Gauge | 24 AWG |
NEXT | (Minimum) 38.3dB at 250 MHz |
Cable Frequency | Up to 250 MHz |
Connector Plating Thickness | 50 microns |
Connector B Type/Gender | (1) RJ45 (Male) |
Connector A Type/Gender | (1) RJ45 (Male) |
PS-NEXT | 36.3 dB at 250 MHz |
Attenuation | 39.4dB at 250 MHz |
Return Loss | 15.3dB at 250 MHz |
Impedance | 100 +/-15 ohms |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- EATON BUSSMANN Fuse, RK1 Class, Time Delay, 1-1/2A, 600V AC, Nonindicating (LPS-RK-1-1/2SP)
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11584001)
- ROMEX Wire Build 12/2Uf-W/Gx25Ft 20A (12/2UF-W/GX25)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11587301)
- Black Box Building Wire