Shop All Ethernet Switches
Black Box
100-Mbps Abc Manual Switch
Mfr # SWJ-100A
Zoro # G0381520
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type (3) RJ45 Keyed
- Width 6 in
- Height 2.5 in
- Depth 6.3 in
- Operating Temp. Range (F) 32 to 114°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SWJ-100A
- Zoro # G0381520
- UPC # 822088077855
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6 in |
Height | 2.5 in |
Depth | 6.3 in |
Details
Item | Manual Desktop Switch |
Connector Type | (3) RJ45 Keyed |
Operating Temp. Range (F) | 32 to 114°F |
Mean Time Between Failures | 25,000 cycles |
Leads Supported | All 8 leads switched straight through |
Operating Humidity | Up to 95%, Noncondensing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Multi Unit Charger w/AC Adapter BR180 (BGC180)
- ILC Replacement for Nebo Protec Elite Hp230 Flashlight Battery, 2PK (PROTEC ELITE HP230 FLASHLIGHT BATTERY NEBO)
- STANDARD HORIZON Antenna, Whip, Rubber, Duck (CAT460)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket (IMC-C1000-SFP)
- HIRSCHMANN BOBCAT BRS40-8TX/4SFP-HL - Industrial Ethernet Switch, 8 x 10/100/1000Base-TX, RJ45 and 4 (942170032)
- Black Box Ethernet Switches