Shop All Building Wire
Black Box
10 Unit Universal Locker Cart For Chrome
Mfr # C6PC70-WH-03
Zoro # G0554728
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Snagless
- Standards TIA/EIA-568-C.2 CAT6, CE, UL/cUL
- Jacket Material PVC
- Conductor Design Stranded
- Wire Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # C6PC70-WH-03
- Zoro # G0554728
- UPC # 822088006602
- Country of Origin Unknown
- Category Building Wire
Details
Connector Type | Snagless |
Standards | TIA/EIA-568-C.2 CAT6, CE, UL/cUL |
Item | Ethernet Patch Cable |
Jacket Material | PVC |
Conductor Design | Stranded |
Wire Gauge | 24 AWG |
NEXT | (Minimum) 38.3db at 250MHz, 33.1dB at 550MHz |
PS-NEXT | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Connector Plating Thickness | 50 microns |
Cable Frequency | Up to 550 MHz |
Connector A Type/Gender | (1) RJ45 (Male) |
Attenuation | (Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz |
Connector B Type/Gender | (1) RJ45 (Male) |
Impedance | 100 +/-15 ohms |
Shielding | UTP |
Return Loss | 15.3dB at 250MHz, 2.98dB at 550MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 46-101905-01 208/230V-24V 40 Va (46-101905-)
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- HARTING Removal Tool Han E (09990000319)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Light Blue, PVC Insulation (76502.18.16)
- ROMEX 450 Ft. 14/2 Solid White NMW/G Electrical Wire (28827472)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (25658612)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11597217)
- Black Box Building Wire