Shop All Ethernet Switches
Black Box
10-Mbps Abc Manual Switch
Mfr # SWL065A
Zoro # G0387446
product price: $90.45
/ea
Free Shipping & Returns
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 2.5 in
- Connector Type (3) RJ45
- Depth 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # SWL065A
- Zoro # G0387446
- UPC # 822088118985
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Width | 6 in |
Height | 2.5 in |
Depth | 6.3 in |
Details
Item | Manual Desktop Switch |
Connector Type | (3) RJ45 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- ASI 4-20mA Signal Splitter, 1 Input 2 or 3 wire, 2 Output, 24V DC, DIN Rail Mount (ASI451145)
- BESTLINK NETWARE CAT5e Solid Wire Bulk CMR Cable- 1000ft- Gray (100900GY)
- BLACK BOX Hardened Mini Industrial Switch, 5-Port (LBH120A-H-ST)
- BLACK BOX 4P 10/100/1000Unmgd Switch (LIE401A)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- BLACK BOX 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature (LGH1006A)
- BLACK BOX Industrial Gigabit Ethernet Managed L2+ Switch - Poe+, Extreme (LIE1082A)
- BLACK BOX Edge Switch Hardened (LGH008A)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- Black Box Ethernet Switches