Shop All Fiber Optic Patch Cables
Black Box
10-M, Lc-Lc, 50-Micron, Multimode, Pvc,
Mfr # FOCMR50-010M-LCLC-RD
Zoro # G0347290
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB
- Connector Type - Patch Cord (1) LC; (1) LC
- Bandwidth Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm
- Core Dimension 50 µm
- Cladding 125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Black Box
- MFR # FOCMR50-010M-LCLC-RD
- Zoro # G0347290
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Bandwidth | Intermediate performance EMB: 510 MHz/km at 850 nm; Legacy performance EMB: 500 MHz/km at 850 nm; 500 MHz/km at 1300 nm |
Core Dimension | 50 µm |
Details
Standards | ISO/IEC 11801: Type OM2 fiber;IEC 60793-2-10; Type A1a.1 fiber; TIA 492AAAB |
Connector Type - Patch Cord | (1) LC; (1) LC |
Item | Fiber Optic Patch Cable |
Cladding | 125 µm |
Attenuation | 2.6 dB/km at 850 nm; 0.6 dB/km at 1300 nm |
Transmission Speed | 1 Gbps over 600 m at 850 nm |
Operating Temperature | -76 to 185°F |
Jacket Type | OFNR |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- SQUARE D Load Break Switch Handle Iec + Options (KCD1YZ)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-SCLC)
- BLACK BOX 20+4+2-Port Poe+ Gigabit Managed Switch (C6PC70S-YL-05)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- Black Box Fiber Optic Patch Cables