Shop All Voice & Data Patch Cords
Black Box
10-Gigabit Multimode, 50-Micron Fo Patch
Mfr # EFNT010-002M-SCLC
Zoro # G0334788
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type - Patch Cord (1) SC; (1) LC
- Temp. Range -40 to 185°F
- Single Mode/Multi-Mode Multi-Mode
- Clad Dimension 125 µm
- Attenuation 850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFNT010-002M-SCLC
- Zoro # G0334788
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Clad Dimension | 125 µm |
Core Dimension - Fiber Optic Cable | 50 µm |
Bandwidth | LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm |
Details
Connector Type - Patch Cord | (1) SC; (1) LC |
Temp. Range | -40 to 185°F |
Single Mode/Multi-Mode | Multi-Mode |
Item | Fiber Optic Patch Cable |
Attenuation | 850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km |
Jacket Material | PVC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- ELECTRIDUCT EZ HideWire Raceway Corner Concealer- 10 Ft- White (EZ-CC-10-WT)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Fiber Patch Cable 1M Sm 9 Micron Lc To L (FOSM-001M-LCLC)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-007-BL)
- BLACK BOX Singlemode Fiber Patch Cable, Pvc St-Lc (CAT6PC-004-BK)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Blue (2270)
- Black Box Voice & Data Patch Cords