Shop All Fiber Optic Patch Cables
Black Box
10-Gigabit Multimode, 50-Micron Fiber Op
Mfr # EFNT010-003M-SCLC
Zoro # G0320480
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Connector Type - Patch Cord (1) SC; (1) LC
- Jacket Material - Wire and Cable PVC
- Bandwidth LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm
- Core Dimension 50 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # EFNT010-003M-SCLC
- Zoro # G0320480
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Bandwidth | LED: 1500/500 MHz/km OFL at 850/1310 nm; 2000/500 MHz/km RML at 850/1310 nm |
Core Dimension | 50 µm |
Details
Single Mode/Multi-Mode | Multi-Mode |
Connector Type - Patch Cord | (1) SC; (1) LC |
Jacket Material - Wire and Cable | PVC |
Item | Fiber Optic Patch Cable |
Cladding | 125 µm |
Attenuation | 850 nm: 3.0 dB/km; 1310 nm: 1.0 dB/km |
Operating Temperature | -40 to 185°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, Blue (VHC1023)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- BLACK BOX Qsfp+ 40G Direct Attach Cable, 1M (QSFP-H40G-CU1M-BB)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Snap-On Patch Cable Boot, 50-Pack, Gray (FMT721-SO-50PAK)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- WERNER Blue Armor 1000 Standard Harness, Tongue (H212006)
- Black Box Fiber Optic Patch Cables