Shop All HDMI Cables
Black Box
1 X 8 Hdmi Splitter, 4K
Mfr # VSP-HDMI1X8-4K
Zoro # G9506326
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 4K x 2K (3840 x 2160) (UHD) maximum
- Dimensions 1.76 in x 8.66 in x 4.64 in
- Standards CE2, UL
- Humidity 90% Noncondensing
- Storage Temperature -20 to 60°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # VSP-HDMI1X8-4K
- Zoro # G9506326
- UPC # 822088123477
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Dimensions | 1.76 in x 8.66 in x 4.64 in |
Details
Item | Splitter |
Resolution | 4K x 2K (3840 x 2160) (UHD) maximum |
Standards | CE2, UL |
Humidity | 90% Noncondensing |
Storage Temperature | -20 to 60°C |
Operating Temperature | 0 to 40°C |
Indicators | (1) Red LED for power and EDID configuration |
Connector Type | Input: (1) HDMI (Female);Output: (8) HDMI (Female) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- MOUNT-IT Articulating TV Wall Mount 13-42" TVs (MI-4151)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX Audio Embedder And De-Embedder, Hdmi 2.0 (AEMEX-HDMI-R2)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX 1 X 2 Hdmi Splitter w/ Audio (AVSP-HDMI1X2)
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- BLACK BOX 4K Hdmi Switch 2 1 (VSW-HDMI2X1-4K)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- Black Box HDMI Cables