Shop All Fiber Optic Patch Cables
Black Box
1-M, St-St, 62.5-Micron, Multimode, Pvc
Mfr # FOCMR62-001M-STST-OR
Zoro # G0372472
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A
- Connector Type - Patch Cord (1) ST; (1) ST
- Bandwidth Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm
- Core Dimension 62.5 µm
- Attenuation 2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Box
- MFR # FOCMR62-001M-STST-OR
- Zoro # G0372472
- Country of Origin Unknown
- Category Fiber Optic Patch Cables
Dimensions
Bandwidth | Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm |
Core Dimension | 62.5 µm |
Details
Standards | ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A |
Connector Type - Patch Cord | (1) ST; (1) ST |
Item | Fiber Optic Patch Cable |
Attenuation | 2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm |
Jacket Type | OFNR |
Cladding | 125 µm |
Operating Temperature | -76 to 185°F |
Transmission Speed | 1 Gbps over 300 m at 850 nm; 1 Gbps over 550 nm at 1300 nm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- JACKSON SAFETY Ground Clamp (14731)
- BLACK BOX Premium Ceramic, Multimode, 62-5-Micron (EFN110-003M-STLC)
- BLACK BOX Multimode Fiber Cable Ceramic, Pvc Sc-Sc (CAT5EPC-006-BL)
- BLACK BOX 18 Laptop/Chromebook Cart w/ Tambour D (C6PC70-VT-03)
- BLACK BOX Unshielded - 100 Pack (C6EZUP-100PAK)
- COMPREHENSIVE 3M 10Gb LC-LC Duplex 50-125 Multimode Fiber Patch Cable - Aqua (LC-LC-OM3-3M)
- AXIOM MANUFACTURING Axiom Lc/St Om3 Fiber Cable 5M (LCST10GA-5M-AX)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- Black Box Fiber Optic Patch Cables