Shop All Cookware
Black Bolt
PN Poong Nyun PNHVN08 4.3 Liters 8 Servings New HiKlad IH Vienna Pressure Cooker
Mfr # PNHVN08
Zoro # G003770648
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Black Bolt
- MFR # PNHVN08
- Zoro # G003770648
- UPC # 819466027427
- Country of Origin China
- Category Cookware
Description
The New HiKlad Vienna product line is a stainless steel pressure cooker from PN Poong Nyun that is easy to use. The New HiKlad Vienna products has 3 ply base that consist of 2 stainless steel on the outside and aluminum in the inside for faster heat transfer and allows the pressure cooker to have higher durability. Vienna products come with 5 safety devices and durable heat resistant handles to protect its user. The newer sleeker design is now compatible with induction heating stovetops.
Features- 8 Cup, Pressure rate 0.9kgf/cm2
- Excellent heat conductivity with 3ply capsulated bottom
- Made out of stainless steel making it easier to clean
- Color/Finish Family: Stainless steel
- Capacity: 4.3 Liters
- Assembled Height (Inches): 12.5
- Assembled Width (Inches): 10.5
- Assembled Depth (Inches): 8.5
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Camwear 18" 20.2 qt. Polycarbonate Unbreakable Pebble Plastic Bowl (PSB18176)
- TOUGH GUY Paddle Scraper, SS, 60 In (3CPE7)
- T&S BRASS Replacement Filter For Chekpoint Control Module (EC-FILTER)
- EXTECH LCD Digital Food Service Thermometer with -40 to 482 (F) (TM55)
- BLACK BOLT PN Poong Nyun SPRP-34 PN Sharten Round Roasting Pan 34cm - 13.5 in. (SPRP-34)
- BLACK BOLT PN Poong Nyun PNHC04 2.5 Liters 4 Servings New Hiklad IH Hive Pressure Cooker (PNHC04)
- JIFFY FOIL Jiffy Foil Full Size Steam Table Deep Pan, PK50 (8545)
- HANDI-FOIL Handi Film 12" x 2000 Ft. With Slide Cutter Film (21205-S)
- STANSPORT 10.5in. Professional Gold Pan (120310)
- BON CHEF Cucina Rotisserie Pan 16 3/4" X 14" X 3 1/2" / 10 Qt (60010)
- BON CHEF Cucina 12" Chef'S Pan W/Lid & 2 Side Hndls 12" Dia X 2 7/8" H / 3 1/2 Qt (60015)
- Black Bolt Cookware