Shop All Radial Ball Bearings
Tritan
Radial Ball Bearing, SS, 35mm, SS6307 2RS
Mfr # SS6307 2RS FM222
Zoro # G9363444
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 35mm
- Seal/Shield Type Double Sealed
- Cage Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # SS6307 2RS FM222
- Zoro # G9363444
- UPC # 888569047663
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 21mm |
Outside Dia. Tolerance | +0/-0.013mm |
Outside Diameter | 80 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Bore Diameter | 35 mm |
Outer Ring Width | 21 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6307, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 7,500 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (EZ-SG17-L350)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- TRITAN Radial Ball Bearing, SS, 20mm, SS6204 2RS (SS6204 2RS FM222)
- TRITAN Radial Ball Bearing, PS, 40mm, 61808ZZ (61808 ZZ PRX)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 2RSNR/C3 PRX)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- TRITAN Radial Ball Bearing, PS, 50mm, 61910-2RS (61910 2RS PRX)
- SKF SKF 6302RS1 LHT55, Single Row Ball Bearings (6302RS1 LHT55)
- Tritan Radial Ball Bearings