Shop All Work Tables
Bk Resources
Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx30"D
Mfr # SVT-7230
Zoro # G8125495
original price:
$535.99
10% off
new price: $478.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 534
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVT-7230
- Zoro # G8125495
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 534 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 72"Wx30"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- TRITON PRODUCTS 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboard 36 pc. Locking Hook Assortment (PEG36-WHT)
- CHILDCRAFT Mobile Open Adjustable Shelving Unit with Locking Casters, 2 Shelves (1558444)
- J TERENCE THOMPSON Storage Trunk, Black, Polypropylene, Steel Hinge, 37 in L, 17-1/2 in W, 14 in H (G-1)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx24"D (VTT-9624)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 24"Wx24"D (VTTR-2424)
- Bk Resources Work Tables