Shop All Work Tables
Bk Resources
Work Table Stainless Steel W/Undershelf, Plastic bullet feet 36"Wx24"D
Mfr # SVT-3624
Zoro # G8125127
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 450
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVT-3624
- Zoro # G8125127
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 450 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 36"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- TENNSCO Boltless Shelving Unit, 36-5/8"D x 60-5/8"W x 84"H, 5 Shelves, Steel (ZB7-6036S-5D)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Bronze 2"W x 12"D x 7"H (BKTM02X12X07HSABZ)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx30"D (VTTROB-7230)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 60"Wx18"D (VTTOB-1860)
- Bk Resources Work Tables