Shop All Work Tables
Bk Resources
Work Table Stainless Steel W/Undershelf, Plastic bullet feet 30"Wx24"D
Mfr # SVT-3024
Zoro # G8122345
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 436
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVT-3024
- Zoro # G8122345
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 436 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 30"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Portable Storage Case with 55 compartments, 2.52 in H x 12.2 in W (540973TSF)
- PRO-LINE Valve Drum and Barrel Poly, 3/4" PK10 (109-203)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957415)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 48"x24" (SVTR5-4824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 15"W x 24"D (VFTS-1524)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx24"D (VTTROB-7224)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 96"Wx36"D (QVTOB-9636)
- Bk Resources Work Tables