Shop All Work Tables
Bk Resources
Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx24"D
Mfr # VTTR5-9624
Zoro # G8122914
product price: $474.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VTTR5-9624
- Zoro # G8122914
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 96"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and sides. 5" backsplash prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome (2HGD6)
- CSL Economy Wood Coat Rack, Walnut, 24" (TEC-24W)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- VESTIL Level Gauge, Drum, 55 gal. Horizontal (DGLI-4)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 60"Wx24"D (SVT-6024)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-36)
- Bk Resources Work Tables