Shop All Work Tables
Bk Resources
Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D
Mfr # VTTR-9624
Zoro # G8122896
product price: $331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # VTTR-9624
- Zoro # G8122896
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 96"Wx24"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and side. 1-1/2" rear riser prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- KENNEDY Intermediate Riser, Brown (2600B)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 30"Wx18"D (VTTOB-1830)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 60"Wx30"D (QVTR5-6030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- Bk Resources Work Tables