Shop All Work Tables
Bk Resources
Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x30"
Mfr # SVTR-6030
Zoro # G8122022
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # SVTR-6030
- Zoro # G8122022
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 60"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevent objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- ECONOCO Black Wall Mounting Brackets for G, PK12, PK 12 (BLKWBP12)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- VESTIL 55 Gal Fiber Drum, 150 lb Capacity (FD-55)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 24"Wx24"D (VTTR5-2424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx18"D (VTT-1872)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- Bk Resources Work Tables