Shop All Work Tables
Bk Resources
Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 48"Wx30"D
Mfr # CVTOB-4830
Zoro # G8122582
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 600
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVTOB-4830
- Zoro # G8122582
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 600 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Table Flat Top by BK Resources, is the Perfect 16/304 Stainless Steel 34 3/4" tall 48"W x 30"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With Open base has stainless steel side and rear bracing for stability. This table features 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable Plastic Bullet non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Drawer wlock 2Ux14D (UDP-214)
- AKRO-MILS Akro-Mils Divider 40210 For AkroBin® Stacking Bin #184810, Price for pack of 6 (40210)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- 80/20 Joining Plate, 15 Series (4307-BLACK)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx24"D (SVTOB-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx24"D (VTTR-7224)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- Bk Resources Work Tables