Shop All Work Tables
Bk Resources
Work Table Open Base, 16/304 Stainless Steel, Plastic Feet 36"Wx24"D
Mfr # CVTOB-3624
Zoro # G8125276
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 456
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVTOB-3624
- Zoro # G8125276
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 456 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 36"Wx24"D. The top is made from 16/304 stainless steel and is reinforced with channels for durability. THe open base is stabilized with stainless steel side and rear bracing. The stainless steel legs and feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Blue (SSB441BL)
- AKRO-MILS Plastic Divider, Black, 9 5/8 in L, 1/3 in W, 8 13/16 in H, 6 PK (41287)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- BK RESOURCES Stainless Steel Work Table W/ Stainless Steel Shelf, 5"Riser 96"Wx30"D (QVTR5-9630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Set of 4 Casters 3" Diameter, Fits Any Cabinet Base Work Tables (3SBR-BKDC-4)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 96"Wx30"D (VTTROB-9630)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WSL2-3072-36)
- Bk Resources Work Tables