Shop All Work Tables
Bk Resources
Work Table Open Base 16/304 Stainless Steel, Galvanized Legs 36"Wx24"D
Mfr # CTTOB-3624
Zoro # G8122153
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 450
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # CTTOB-3624
- Zoro # G8122153
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 450 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 36"Wx24"D. The top is made from 16/304 Stainless Steel and is reinforced with channels for stability. The legs are made from galvanized steel and measure 1 5/8" in diameter. The open base has galvanized side and rear bracing. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Red/Black (U1282-6MR)
- BENCHPRO Upright (UP48GRAY)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- RUBBERMAID Easy Find 9C Square (2067179)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx18"D (VTTROB-1872)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 84"Wx30"D (VTTR5-8430)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 84"Wx18"D (VTT-1884)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 48"x24" (SVTR5-4824)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364830-95)
- Bk Resources Work Tables