Shop All Work Tables
Bk Resources
Work Table Open Base 16/304 Stainless Steel, 5" Backsplash 96"Wx30"D
Mfr # CTTR5OB-9630
Zoro # G8122196
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,057.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 703
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # CTTR5OB-9630
- Zoro # G8122196
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 703 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 96"Wx30"D. The top is made from 16/304 stainless steel and is reinforced with channels for stability. The legs are made from galvanized steel and measure 1 5/8" in diameter. The open base has galvanized side and rear bracing. The 5" backsplash prevents hard to clean messes. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 8 Shelves, Gray (725-95)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx18"D (VTTROB-1872)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx24"D (VTT-9624)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x30" (SVTR-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 48"Wx18"D (SVTROB-1848)
- LITTLE GIANT Adj. Work Table, Steel, 60" W, 30" D (MTH1-3060-AH)
- Bk Resources Work Tables