Shop All Work Tables
Bk Resources
Work Table Open Base 16/304 Stainless Steel, 5" Backsplash 48"Wx30"D
Mfr # CTTR5OB-4830
Zoro # G8123194
product price: $662.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$662.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CTTR5OB-4830
- Zoro # G8123194
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 48"Wx30"D. The top is made from 16/304 stainless steel and is reinforced with channels for stability. The legs are made from galvanized steel and measure 1 5/8" in diameter. The open base has galvanized side and rear bracing. The 5" backsplash prevents hard to clean messes. The high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Add-On, 72x36, 3 Shelf (ZLE5-7236A-3W)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- DIAMOND PLATE HEAVY WEIGHT Steel Pegboard 16 in.X16 in. (0204-1616)
- IRIS USA 6.13 in. H X 17.2 in. W X 15.29 in. D Stackable Craft Case (150780)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 36"x18" (SVTR-1836)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx24"D (VTTR5-6024)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- Bk Resources Work Tables