Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 84"Wx24"D
Mfr # CVTR5-8424
Zoro # G8124034
product price: $967.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$967.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 840
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVTR5-8424
- Zoro # G8124034
- Country of Origin China
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 840 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 84"Wx24"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The 5" riser prevents objects from sliding off. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (THO55)
- SENTRY SAFE Compact Safe, 0.5 cu ft, 16 lb, Electronic, Override Key Lock (PL048E)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-361872-95)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx24"D (SVTOB-4824)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 48"Wx30"D (VTT-4830)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-24)
- Bk Resources Work Tables