Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D
Mfr # CVT-9630
Zoro # G8122232
product price: $1,275.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,275.99
Free 30-Day Returns
Key Features
- Width 96in
- Depth 30 in
- Height 34.75 in
- Load Capacity 833
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVT-9630
- Zoro # G8122232
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 833 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 96"Wx30"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- AT-A-GLANCE Level Gauge, Tank, 20 In, 1.5 In NPT (L-1.5-20)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W (5200CL)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 96"Wx36"D (QVTOB-9636)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx24"D (VTT-9624)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- Bk Resources Work Tables