Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Stainless Steel Shelf 72"Wx36"D
Mfr # CVT-7236
Zoro # G8125373
product price: $1,156.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 533
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVT-7236
- Zoro # G8125373
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 533 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 72"Wx36"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Black (QUS210BR)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 5/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB207/208/214)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 96"Wx30"D (VTTR5-9630)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx30"D (VTTOB-4830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 24"Wx24"D (CVTCR5-2424)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- Bk Resources Work Tables