Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D
Mfr # CVT-6036
Zoro # G8122424
product price: $1,049.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 550
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVT-6036
- Zoro # G8122424
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 550 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 60"Wx36"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The adjustable shelf and legs are made from stainless steel. The stainless steel feet are also adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- WEATHER GUARD MODEL 1921-5-02 CAB PROTECTOR MOUNTING KIT, 63.5IN-64.0IN, BLACK (7793)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (QSB103BL)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 30"Wx30"D (CVTCR5-3030)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 24"Wx24"D (QVT-2424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- Bk Resources Work Tables