Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D
Mfr # CVT-6030
Zoro # G8122038
product price: $963.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 617
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CVT-6030
- Zoro # G8122038
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 617 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 16/304 Stainless Steel 34 3/4" tall 60"W x 30"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting. This table features an adjustable-height Stainless Steel under-shelf and 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-SHORT-CLR-2PK)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx18"D (VTTOB-1836)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx24"D (VTTOB-4824)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- DIVERSIFIED SPACES Work Station, Maple, Wood Frame, 54" D (WW4-0V)
- Bk Resources Work Tables