Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Galvanized Undershelf 96"Wx24"D
Mfr # CTT-9624
Zoro # G8124585
product price: $771.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CTT-9624
- Zoro # G8124585
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 96"Wx24"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bracket Shelf 12Inx14In White (21142PHL-PS)
- AKRO-MILS Plastic Divider, Black, 5 5/8 in L, 5 5/8 in W, 4 3/8 in H, 6 PK (41460)
- 80/20 S/S Econ T-Nut 1/4-20 Thread, 10 S (3675)
- TRESTON Tool Hook, 4-13/16inHx13-49/64inW, 8.8 lb. (831654-49)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 24"Wx18"D (VTTOB-1824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 36"x18" (SVTR-1836)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- Bk Resources Work Tables