Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Galvanized Undershelf 60"Wx24"D
Mfr # CTT-6024
Zoro # G8125504
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 478
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CTT-6024
- Zoro # G8125504
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 478 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 60"Wx24"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184838RD)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- GLOBAL INDUSTRIAL Stacking Workbench Drawer, Gray, 6H (606957GY)
- TITAN Brake Caliper Hanger Set (51600)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 24"Wx18"D (SVT-1824)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- Bk Resources Work Tables