Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Galvanized Undershelf 48"Wx36"D
Mfr # CTT-4836
Zoro # G8122178
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # CTT-4836
- Zoro # G8122178
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 16/304 Stainless Steel 34 3/4" tall 48"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting. This table features an adjustable-height galvanized under-shelf and 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rackd certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- MESA SAFE CO Depository Safe, with Electronic 191 lb, 3.6 cu ft, Steel (MFL3020EE)
- EAGLE MFG Open Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (1601MB)
- DURHAM MFG Drawer Bin Cabinet with Plastic, 21 1/2 in H x 25-7/8 in W (317-95)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 96"Wx30"D (VTTROB-9630)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 72"Wx36"D (QVTOB-7236)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 60"Wx18"D (SVTOB-1860)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- Bk Resources Work Tables