Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Galvanized Undershelf 30"Wx30"D
Mfr # CTT-3030
Zoro # G8122607
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 464
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # CTT-3030
- Zoro # G8122607
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 464 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 30"Wx30"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- 80/20 Standard Hinge 2-Hole Tab10 Nylon Blk (12252)
- WHITMOR Add-On Skirt Hanger Set3 (6021-181-D)
- MADE-TO-ORDER 24 in. x 36 in. Double wine shelf chromate 18 bottle capacity per shelf (MA292407)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx30"D (VTTR-3030)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- BK RESOURCES Stainless Steel Work Table, Open Base Plastic Feet 1.5 Riser 60"Wx18"D (SVTROB-1860)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 72"D (WS7296L)
- Bk Resources Work Tables