Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Galvanized Undershelf 30"Wx24"D
Mfr # CTT-3024
Zoro # G8122004
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 440
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CTT-3024
- Zoro # G8122004
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 440 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 30"Wx24"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Red (QSB203RD)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 48"Wx18"D (SVTOB-1848)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx30"D (CVT-3030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- Bk Resources Work Tables