Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel W/Galvanized Shelf 5"Riser 72"Wx30"D
Mfr # CTTR5-7230
Zoro # G8125118
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 534
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # CTTR5-7230
- Zoro # G8125118
- Country of Origin China
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 534 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 72"W x 30"D x 34 3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240GY)
- AKRO-MILS Akro-Mils Bin Cup 30101 For Shelf Bins - 3-1/4" x 2" x 3", White (30101)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx30"D (CVT-3630)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- Bk Resources Work Tables