Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel W/Galvanized Shelf 5"Riser 60"Wx30"D
Mfr # CTTR5-6030
Zoro # G8125425
product price: $616.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 520
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # CTTR5-6030
- Zoro # G8125425
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 520 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This work table measures 60"Wx30"Dx34-3/4"H. The top is made from 16/304 stainless steel and is reinforced with two 5" C channels for stability. The legs are made from galvanized steel and are 1 5/8" in diameter. The galvanized shelf and high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (30094RED)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- PLANO Adjustable Compartment Box with 13 to 45 compartments, Plastic, 2 3/4 in H x 9 in W (470000)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 36"W X 36"D (VTS-3636)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx30"D (QVT-6030)
- AMGOOD Stainless Steel Metal Table with Undershelf, 60 Long X 30 Deep (AMG WT-3060)
- Bk Resources Work Tables