Shop All Work Tables
Bk Resources
Work Table 14/304 Stainless Steel With Galvanized Undershelf 48"Wx36"D
Mfr # QTT-4836
Zoro # G8125224
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 600
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # QTT-4836
- Zoro # G8125224
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 600 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 48"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting. This table features an adjustable-height galvanized under-shelf and 1-5/8" Diameter galvanized legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with (3) 5" "C" Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- 80/20 Lite T-Slot Profile 1.5" X 1.5" X 242" (1503-LS-242)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 60"Wx24"D (VTTR5OB-6024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- Bk Resources Work Tables