Shop All Hand Sinks
Bk Resources
Wall Hung Hand Sink Stainless Steel W/ Sanitimer 1-7/8" Drain
Mfr # BKHS-W-1410-STPG
Zoro # G7680173
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKHS-W-1410-STPG
- Zoro # G7680173
- UPC # 840653146423
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink With Sanitimer Hand washing Timer for use in a kitchen, bar, restaurant, laundry, school or any commercial setting, 4" O.C. Splash Mount Faucet Holes With Workforce Splash Mount Faucet W/3.5" Gooseneck Spout, Size: 14" Wide X 10" Front-To-Back X 5" Deep Bowl, 1-7/8" Drain Opening, Basket Drain & Mounting Bracket Included, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wellworth 1.6 Gpf Tank (4468-7)
- SIEMENS Valve Actuator, Floating, Non Springreturn (SSD81U)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, 1010 Carbon (3CAC6)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink w/Faucet, 2 Holes 14Ó x 10Ó x 5Ó (APHS-W1410-BE)
- BK RESOURCES Stainless Steel Hand Sink w/Faucet, 2 Holes, 1-7/8" Drain 14Óx10Óx5Ó (BKHS-W-1410-P-G)
- BK RESOURCES Hand Sink Stainless Steel 2 Holes, 1-7/8" Drain 13-3/4"Wx10"Dx5 (BKHS-D-1410)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- BK RESOURCES Space Saver Stainless Steel Hand Sink, 1 Hole, 9" x 9" x 5" (BKHS-W-SS-1)
- ADVANCE TABCO Hand Sink, Stainless Steel, Wall, 12 In. W (7-PS-56)
- Bk Resources Hand Sinks