Shop All Faucet Accessories
Bk Resources
Standard Duty Replacement Escutcheon Used For Workforce Faucets
Mfr # BKF-8W-ESC
Zoro # G7904602
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- For Use With Mfr. Model Number BKF-8W-_-G
- Includes 1 Escutcheon
- For Use With All BK Resources Workforce Series BKF-8W Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bk Resources
- MFR # BKF-8W-ESC
- Zoro # G7904602
- UPC # 840653121802
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Replacement Esutcheon |
Finish | Polished |
Material of Construction | Brass/Stainless |
For Use With Mfr. Model Number | BKF-8W-_-G |
Includes | 1 Escutcheon |
For Use With | All BK Resources Workforce Series BKF-8W Faucets |
Fits Brand | BK-Resources |
Description
Standard Duty Replacement Escutcheon Used For Workforce Faucets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 6 in (0390116903)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 3/8 In (454002)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- JMF Company 1/2 in. Compression X 3/8 in. D Compression Yellow Brass Reducing Union (4338083)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Lead Free (Handles Not Included) (BKF-HV-G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8G-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- DURA FAUCET CARTRIDGE REPLACEMENT KIT FOR PLASTIC PLATED LEVER HANDLES (DF-RK200)
- Bk Resources Faucet Accessories