Shop All Work Tables
Bk Resources
Stainless Steel Work Table W/Open Base, Plastic Feet 5 Riser 84"Wx24"D
Mfr # SVTR5OB-8424
Zoro # G8124244
product price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 506
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bk Resources
- MFR # SVTR5OB-8424
- Zoro # G8124244
- Country of Origin China
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 506 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 84"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on front and sides. 5" rear riser prevents objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The open base has side and rear bracing made from stainless steel. The stainless steel bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-2460)
- METRO Adjustable Wire Shelf, 24"D x 36"W, Chrome (A2436NC)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 48"Wx24"D (CVT-4824)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 84"Wx30"D (VTTR5-8430)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx24"D (VTT-3024)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx24"D (VTTR-4824)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- Bk Resources Work Tables